Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.635 BtB Plg Hsg Assy 40Ckt EmbsTp Pkg

  • Mfr # 55091-0474

  • Zoro # G4033413


product price: $2.15
/ea
Sold in multiples of 1000 for $2,150.00

Key Features

Color
Black
Max. Voltage
100V
Maximum Voltage
100 V
Application
Board-to-Board, Signal
Current
0.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55091-0474
Zoro #
G4033413
UPC #
822348192380
Country of Origin
China

Details

Item
Board-to-Board Connector
Color
Black
Max. Voltage
100V
Maximum Voltage
100 V
Application
Board-to-Board, Signal
Current
0.5 A
Series
55091
Standards
UL E29179
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Sub-Category
PCB Headers
Terminal Type
Surface Mount
Material
High Temperature Thermoplastic
Hole Center to Center
0.64 mm
Max. Temp.
105°C
Contact Finish
Gold Plated
Number of Contacts
40
Current Rating
0.5 A
Number of Rows
2
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.