Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.85Mm Ddr4 Dimm Vt T/H 0

  • Mfr # 787261054

  • Zoro # G505985601


product price: $1.19
/ea
Sold in multiples of 75 for $89.25

Key Features

Max. Voltage
29V AC/DC
Max. Temp.
260°C
Series
78726
Standards
CSA Certified; UL E29179
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787261054
Zoro #
G505985601
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.57mm
PC Tail Length
2.10mm

Details

Max. Voltage
29V AC/DC
Max. Temp.
260°C
Series
78726
Standards
CSA Certified; UL E29179
Color
White
Material
Nylon
Terminal Type
Through Hole
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Current Rating
0.75 A
Contact Finish
Gold Plated
Number of Contacts
288
Hole Center to Center
0.85 mm
UL
E29179
Pitch - Mating Interface
0.85mm
Max-Cycle
2
Temperature Range - Operating
-55° to +85°C
PCB Retention
Yes
Durability (mating cycles max)
25
Component Type
Socket
CSA
LR19980
JEDEC Outline
MO-309
PCB Locator
Yes
Flammability
94V-0
Max-Temp
260
Plating min - Mating
0.762µm
Entry Angle
Vertical (Top Entry)
Circuits (Loaded)
288
Product Name
DDR4 DIMM
Voltage - Maximum
29V AC (RMS)/DC
Keying to Mating Part
None
Current - Maximum per Contact
0.75A
Material - Plating Termination
Tin
Max-Duration
5
Material - Metal
Copper Alloy
Material - Resin
Nylon
Material - Plating Mating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.