
0.85Mm Ddr4 Dimm Vt T/H 0.76Aulf 288Ckt
Mfr # 787261029
Zoro # G905985638
product price: $7.25
/eaSold in multiples of 10 for $72.50
Key Features
Max. Voltage
29V AC/DC
Max. Temp.
260°C
Series
78726
Standards
CSA Certified; UL E29179
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
787261029
Zoro #
G905985638
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.762 µm
PC Tail Length
3.50mm
PCB Thickness - Recommended
3.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.