Zoro Homepage

.093 NYLON HOUSING 319115P201

  • Mfr # 19-09-2157

  • Zoro # G200457199


product price: $1.29
/ea
Sold in multiples of 67 for $86.43

Key Features

Color
Natural
Number of Rows
3
Current
6 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-09-2157
Zoro #
G200457199
UPC #
-
Country of Origin
Japan

Details

Item
Wire Connector
Color
Natural
Number of Rows
3
Current
6 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
6.7 mm
Material
Nylon
Max. Temp.
105°C
Connector Type
Plug
Standards
CSA Certified; UL E29179
Number of Contacts
15
Current Rating
6 A
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.