Wire Connector, Bare, Nylon Insulation, 7.5 A

  • Mfr # 19-09-2122

  • Zoro # G000457177


product price:  $0.78
/ea
Sold in multiples of 150 for $117.00

Key Features

Color
Bare
Insulation Material
Nylon
Current
7.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19-09-2122
Zoro #
G000457177
UPC #
-
Country of Origin
United States

Details

Item
Wire Connector
Color
Bare
Insulation Material
Nylon
Current
7.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
RoHS Compliant
Yes
Hole Center to Center
6.3 mm
Standards
CSA Certified; UL E29179
Material
Nylon
Number of Contacts
12
Number of Rows
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.