Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.093 R. Hsg 2Ckt W/O Ears + Lock G.W.

  • Mfr # 50361687

  • Zoro # G705964574


product price: $0.11
/ea
Sold in multiples of 833 for $91.63

Key Features

Color
Black
Number of Rows
1
Insulation Material
Nylon
Maximum Operating Temperature
105 Degrees C
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50361687
Zoro #
G705964574
UPC #
-
Country of Origin
United States

Details

Item
Wire Connector
Color
Black
Number of Rows
1
Insulation Material
Nylon
Maximum Operating Temperature
105 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-2
Standards
CSA Certified; UL E29179
Series
42191
Material
Nylon
Connector Type
Receptacle
Application
Power, Wire-to-Wire
Number of Contacts
2
Features
Glow-Wire Capable
Hole Center to Center
6.3 mm
Max. Temp.
105°C
Flammability Rating
UL 94V-2
Keying to Mating Part
None
Pitch - Mating Interface
6.30mm
Temperature Range - Operating
-55° to +105°C
Stackable
No
CSA
LR19980
Lock to Mating Part
Yes
Breakaway
No
Glow-Wire Capable
Yes
Flammability
94V-2
Product Name
Standard .093"
Material - Resin
Nylon
UL
E29179
Circuits (maximum)
2
Polarized to Mating Part
Yes
Maximum Run Conductors
2
Maximum Conductors
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.