Zoro Homepage

1.0 Fpc Zif Btm Cont Embt Pkg 11Ckt

  • Mfr # 2005280111

  • Zoro # G705790050


product price: $1.55
/ea
Sold in multiples of 3000 for $4,650.00

Key Features

Color
Beige
Insulation Material
Liquid Crystal Polymer
Max. Voltage
125V AC/DC
Maximum Voltage
125 V
Series
200528
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2005280111
Zoro #
G705790050
UPC #
191128824828
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.051 µm
Mated Height
1.90mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.