Zoro Homepage

1.0 WTB 2ROW REC HSG 30CKT

  • Mfr # 501189-3010

  • Zoro # G2749981


product price: $0.56
/ea
Sold in multiples of 250 for $140.00

Key Features

Color
White
Number of Rows
2
Insulation Material
Nylon
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501189-3010
Zoro #
G2749981
UPC #
-
Country of Origin
Malaysia

Details

Item
Wire Connector
Color
White
Number of Rows
2
Insulation Material
Nylon
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
1 mm
Standards
UL E29179
Connector Type
Receptacle
Material
Nylon
Max. Temp.
105°C
Number of Contacts
30
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.