Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10B SE M ins ScrwAg 10P 16A 500V O/WP

  • Mfr # 936010239

  • Zoro # G2079162


product price: $17.45
/ea
Sold in multiples of 5 for $87.25

Key Features

Poles
10
Polarized to Mating Part
Yes
Tightening Test Torque
0.50 Nm
Current - Maximum per Contact
16.0A
Temperature Range - Operating
-40° to +125°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010239
Zoro #
G2079162
UPC #
-
Country of Origin
China

Dimensions

Wire Size (AWG)
12-20
Stripping Length
7.00mm
Component Size
10B «57X27»

Details

Poles
10
Polarized to Mating Part
Yes
Tightening Test Torque
0.50 Nm
Current - Maximum per Contact
16.0A
Temperature Range - Operating
-40° to +125°C
CSA
256883
Material - Contact
Copper Alloy
Series
93601
Number of Rows
2
Gender
Male
Voltage - Maximum
500V
Insert Color
Grey
Material - Plating
Silver
Component Type
Inserts - Screw Terminal
Wire Protection
Yes
Durability (mating cycles max)
700
Insert Series
S-E
UL
E249674
Material - Insert
Polycarbonate
Product Name
GWconnect
Standard
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.