Zoro Homepage

10B SEHV M ins Scrw 3+2/16A 830V

  • Mfr # 936010363

  • Zoro # G2080903


original price: $30.59
5% off
new price: $28.99
/ea
Sold in multiples of 3 for $86.97

Key Features

Number of Rows
2
Voltage - Maximum
830V
Material - Contact
Copper Alloy
Wire Size (AWG)
14-20
Insert Series
S-EHV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010363
Zoro #
G2080903
UPC #
-
Country of Origin
China

Dimensions

Wire Size (AWG)
14-20
Component Size
10B «57X27»
Stripping Length
7.00mm

Details

Number of Rows
2
Voltage - Maximum
830V
Material - Contact
Copper Alloy
Insert Series
S-EHV
Poles
5
Gender
Male
Standard
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977
Current - Maximum per Contact
16.0A
Polarized to Mating Part
Yes
Material - Insert
Polycarbonate
Series
93601
CSA
256883
Component Type
Inserts - Screw Terminal Block
Material - Plating
Silver
Product Name
GWconnect
Insert Color
Grey
Temperature Range - Operating
-40° to +125°C
Durability (mating cycles max)
500
UL
E249674
Tightening Test Torque
0.50 Nm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.