Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10B STD Hood 2Pgs HC T/E M32

  • Mfr # 936011637

  • Zoro # G4037220


product price: $88.85
/ea
Free Shipping & Returns

Key Features

Type
Lever
Color
Gray
Maximum Voltage
500 V
RoHS Compliant
Yes
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936011637
Zoro #
G4037220
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M32
Component Size
10B «57X27»

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
RoHS Compliant
Yes
IP Rating
IP66
Finish
Polyester Powder Coated
Standards
CSA Certified, CSA 256883, UL E249674
Material
Aluminum
Series
93601
Number of Pegs
2
Material - Hood
Die-cast Aluminum
Material - Peg
Stainless Steel
Entry Location
Top
Lock to Mating Part
Yes
Thread Type
(M) Metric
Hood Coating
Polyester Powder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.