Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

1.10Mm Pitch Microsd Memory Card Connector, Normal Mount Surface Mount (Discontinued)

  • Mfr # 5031821832
  • Zoro # G305963922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5031821832
Zoro #
G305963922
UPC #
887191053745
Country of Origin
Viet Nam

Details

Item
Memory Card Connector
Type
Push-Push
Maximum Voltage
10 V AC/DC
Current
0.5 A
Maximum Operating Temperature
85 Degrees C
Wire Connector Style
Push-Push
Material
Stainless Steel
Series
503182
Sub-Category
Memory Card Sockets
Terminal Type
Surface Mount
Hole Center to Center
1.1 mm
Max. Temp.
85°C
Features
With Card Detection Switch
Connection Material
Copper Alloy
Max. Voltage
10V AC/DC
Current Rating
0.5 A
Number of Contacts
8
Terminal Finish
Gold Plated; Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.