Wire Terminal, 18 AWG, 300 V, Nylon Insulated, Red, Crimp Termination Only

  • Mfr # 190190001

  • Zoro # G805899691


product price:  $0.26
/ea
Sold in multiples of 336 for $87.36

Key Features

Termination Style
Crimp Termination Only
Minimum Wire Size
22 AWG
Insulation Type
Nylon
Contact Material
Brass
Maximum Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
190190001
Zoro #
G805899691
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG

Details

Item
Wire Terminal
Termination Style
Crimp Termination Only
Insulation Color
Red
Insulation Type
Nylon
Contact Material
Brass
Maximum Voltage
300 V
Maximum Operating Temperature
105 Degrees C
Standards
CSA Listed; UL E79133
Seam
Closed
Insulation Dia
2.90mm max.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.