Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 1.25Mm Pitch Slimstack Floating Board-To-Board Receptacle, Surface Mount 2014510101

1.25Mm Pitch Slimstack Floating Board-To-Board Receptacle, Surface Mount (Discontinued)

  • Mfr # 2014510101
  • Zoro # G505912164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2014510101
Zoro #
G505912164
UPC #
889056858618
Country of Origin
Japan

Dimensions

Contact Plating Thickness
1 µm
Mated Width
17.70mm
Mated Height
4.20mm

Details

Item
Board-to-Board Connector
Max. Temp.
105°C
Max. Voltage
125V AC/DC
Application
Board-to-Board, Signal
Series
201451
Sub-Category
PCB Receptacles
Color
Black
Material
Liquid Crystal Polymer
Terminal Type
Surface Mount
Hole Center to Center
1.25 mm
Terminal Finish
Tin-Bismuth Plated
Number of Contacts
10
Contact Finish
Tin-Bismuth Plated
Current Rating
1 A
Number of Rows
2
Polarized to PCB
Yes
PCB Retention
Yes
Product Name
SlimStack
Temperature Range - Operating
-40° to +105°C
Material - Plating Mating
Tin-Bismuth
Glow-Wire Capable
No
PCB Locator
Yes
Material - Resin
Liquid Crystal Polymer
Material - Metal
Copper Alloy
Pitch - Mating Interface
1.25mm
Material - Plating Termination
Tin-Bismuth
Polarized to Mating Part
No
Guide to Mating Part
Yes
Component Type
PCB Receptacle
Current - Maximum per Contact
1.0A
Circuits (Loaded)
10
Plating min - Mating
1.000µm
Stackable
No
Durability (mating cycles max)
10
Voltage - Maximum
125V AC (RMS)/DC
Orientation
Right Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.