Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.27Mm Sata Rec Bkpln Pf .76Aulf 22Ckt

  • Mfr # 877801001

  • Zoro # G405951201


product price: $3.19
/ea
Sold in multiples of 31 for $98.89

Key Features

Max. Temp.
105°C
Max. Voltage
30V
Application
Board-to-Board, Signal
Series
87780
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877801001
Zoro #
G405951201
UPC #
822348861293
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Serial ATA Host Receptacle
Max. Temp.
105°C
Max. Voltage
30V
Application
Board-to-Board, Signal
Series
87780
Standards
CSA Certified; UL E29179
Sub-Category
PCB Receptacles
Material
Copper
Hole Center to Center
1.27 mm
Features
Surface Mount Compatible
Terminal Type
Through Hole
Number of Rows
2
Number of Contacts
22
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Current Rating
1.5 A
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.