This item is Discontinued.

Molex 1.27Mm Signal Pitch, 0.80Mm Signal Pitch, 1.27Mm Power Pitch Sas 12G Receptacle, Right Angle 1510020005

1.27Mm Signal Pitch, 0.80Mm Signal Pitch, 1.27Mm Power Pitch Sas 12G Receptacle, Right Angle (Discontinued)

  • Mfr # 1510020005
  • Zoro # G005951175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1510020005
Zoro #
G005951175
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm

Details

Max. Temp.
260°C
Max. Voltage
30V
Material
Liquid Crystal Polymer
Color
Black
Features
Surface Mount Compatible
Hole Center to Center
0.8 mm; 1.27 mm
Terminal Type
Surface Mount
Connector Type
Female
Contact Finish
Gold Plated
Current Rating
1.5 A
Number of Rows
2
Number of Contacts
29
Terminal Finish
Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.