
15 WB Single Plug Hsg 10Ckt Beige
Mfr # 502578-1000
Zoro # G4047614
product price: $0.21
/eaSold in multiples of 400 for $84.00
Key Features
Color
Beige
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
SC-0
Connector Type
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502578-1000
Zoro #
G4047614
UPC #
-
Country of Origin
Japan
Details
Item
Wire Connector
Color
Beige
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
SC-0
Connector Type
Plug
Hole Center to Center
1.5 mm
Standards
UL E29179
Max. Temp.
105°C
Material
PBT
Number of Contacts
10
Flammability Rating
SC-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.