Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex 1.50Mm Pitch Pico-Lock Surface Mount Header, Right-Angle, 2.00Mm Mated Height 5040500291

1.50Mm Pitch Pico-Lock Surface Mount Header, Right-Angle, 2.00Mm Mated Height (Discontinued)

  • Mfr # 5040500291
  • Zoro # G705910687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5040500291
Zoro #
G705910687
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.1 µm

Details

Color
Black
Number of Rows
1
Max. Voltage
150V AC/DC
Hole Center to Center
1.5 mm
Terminal Type
Surface Mount
Max. Temp.
105°C
Features
Surface Mount Compatible
Material
High Temperature Thermoplastic
Number of Contacts
2
Current Rating
3.5 A
Contact Finish
Gold Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.