
156 KK Term Hsg W/Ramp Nylon 3Ckt
Mfr # 09-50-3031
Zoro # G900440286
product price: $0.09
/eaSold in multiples of 2000 for $180.00
Key Features
Flammability
94V-2
Circuits (maximum)
3
UL
E29179
Gender
Receptacle
Material - Resin
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09-50-3031
Zoro #
G900440286
UPC #
-
Country of Origin
India
Details
Flammability
94V-2
Circuits (maximum)
3
UL
E29179
Gender
Receptacle
Material - Resin
Nylon
Number of Rows
1
CSA
LR19980
Pitch - Mating Interface
3.96mm
Temperature Range - Operating
See Product Specification
Lock to Mating Part
Yes
Color - Resin
Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.