Zoro Homepage

1.5WB DUAL PLUG HOUSING 34ckt

  • Mfr # 503149-3400

  • Zoro # G4038578


product price: $1.15
/ea
Sold in multiples of 150 for $172.50

Key Features

Color
Beige
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
Standards
UL E29179
Material
PBT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503149-3400
Zoro #
G4038578
UPC #
-
Country of Origin
Japan

Details

Item
Wire Connector
Color
Beige
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
Standards
UL E29179
Material
PBT
Max. Temp.
105°C
Connector Type
Plug
Hole Center to Center
1.5 mm
Number of Contacts
34

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.