Zoro Homepage

1.5WB Dual Plug HSG 8ckt BE

  • Mfr # 503149-0800

  • Zoro # G4034262


product price: $0.43
/ea
Sold in multiples of 232 for $99.76

Key Features

Color
Beige
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
Max. Temp.
105°C
Hole Center to Center
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503149-0800
Zoro #
G4034262
UPC #
-
Country of Origin
Japan

Details

Item
Wire Connector
Color
Beige
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
Max. Temp.
105°C
Hole Center to Center
1.5 mm
Material
PBT
Connector Type
Plug
Standards
UL E29179
Number of Contacts
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.