Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5W, Bsgldipstrecassy6Cktw, Boswknkblue

  • Mfr # 5031590604

  • Zoro # G905981845


product price: $0.24
/ea
Sold in multiples of 472 for $113.28

Key Features

Number of Rows
1
Material
Copper Alloy
Color
Blue
Application
Signal, Wire-to-Board
Terminal Type
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5031590604
Zoro #
G905981845
UPC #
-
Country of Origin
Japan

Details

Number of Rows
1
Material
Copper Alloy
Color
Blue
Application
Signal, Wire-to-Board
Terminal Type
Through Hole
Number of Contacts
6
Max. Voltage
100V
Current Rating
2 A
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Hole Center to Center
1.5 mm
Max. Temp.
105°C
Temperature Range - Operating
-40° to +105°C
Series
503159
Current - Maximum per Contact
2.0A
Component Type
PCB Receptacle
Polarized to Mating Part
Yes
Lock to Mating Part
Yes
PCB Retention
Yes
Durability (mating cycles max)
30
Stackable
No
Pitch - Mating Interface
1.50mm
Material - Plating Termination
Tin
Glow-Wire Capable
No
Product Name
CLIK-Mate
Keying to Mating Part
None
Polarized to PCB
Yes
PCB Locator
Yes
Orientation
Vertical
Circuits (Loaded)
6
Guide to Mating Part
Yes
Material - Plating Mating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.