
16A Crimp Fem Contact 0.14-0.37Mm Gold
Mfr # 936010172
Zoro # G705995899
product price: $7.35
/eaSold in multiples of 500 for $3,675.00
Key Features
Stripping Length
7.50mm
CSA
256883
Gender
Female
Current - Maximum per Contact
16.0A
Material - Contact
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936010172
Zoro #
G705995899
UPC #
-
Country of Origin
Italy
Dimensions
Stripping Length
7.50mm
Wire Size mm²
0.14-0.37
Wire Size AWG
22-26
Details
CSA
256883
Gender
Female
Current - Maximum per Contact
16.0A
Material - Contact
Copper Alloy
Material - Plating
Gold
UL
E249674
Contact Type
Turned Crimp
Number of Grooves
0
Series
93601
Product Name
GWconnect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.