Zoro Homepage

16A Female Crimp Contact. Silver. 18 Awg/0.75 Mm2

  • Mfr # 7300.6239.0

  • Zoro # G505965764


product price: $1.59
/ea
Sold in multiples of 59 for $93.81

Key Features

Type
Female
Current
16 A
Connector Type
Female
Standards
CSA Certified; UL E249674
Series
93601
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300.6239.0
Zoro #
G505965764
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size (AWG)
18
Stripping Length
7.50mm

Details

Item
GWconnect
Type
Female
Current
16 A
Connector Type
Female
Standards
CSA Certified; UL E249674
Series
93601
Connection Material
Copper Alloy
Wire Range
18 AWG
Finish
Silver Plated
Contact Type
Turned Crimp
Current Rating
16 A
CSA
256883
Number of Grooves
1
Material - Plating
Silver
UL
E249674
Product Name
GWconnect
Current - Maximum per Contact
16.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.