Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16A FEMALE CRIMP CONTACT. SILVER. 26-22 AWG/0.14-

  • Mfr # 936010171

  • Zoro # G2083572


product price: $1.29
/ea
Sold in multiples of 500 for $645.00

Key Features

Type
Female
Current
16 A
Connection Material
Copper Alloy
Standards
CSA Certified; UL E249674
Max. Single Wire Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010171
Zoro #
G2083572
UPC #
-
Country of Origin
Italy

Dimensions

Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG
Stripping Length
7.50mm
Wire Size (AWG)
22-26
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
26 AWG
For Maximum Wire Size - Solid
22 AWG
For Minimum Wire Size - Solid
26 AWG

Details

Item
GWconnect
Type
Female
Current
16 A
Connection Material
Copper Alloy
Standards
CSA Certified; UL E249674
Connector Type
Female
Finish
Silver Plated
Series
93601
Current Rating
16 A
Contact Type
Turned Crimp
Number of Grooves
0
Product Name
GWconnect
UL
E249674
Current - Maximum per Contact
16.0A
CSA
256883
Material - Plating
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.