
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
936012884
Zoro #
G2085532
UPC #
-
Country of Origin
China
Dimensions
Component Size
16B «77X27»
Details
Cover Color
Grey RAL 7037
CSA
256883
Lock to Mating Part
Yes
UL
E249674
Number of Pegs
4
Voltage - Maximum
500V
Cover Coating
Polyester Powder
Material - Cover
Die-cast Aluminum
Material - Peg
Stainless Steel
IP Rating
IP66
Product Name
GWconnect
Component Type
Cover
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Series
93601
Type
STD
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.