Zoro Homepage

16B STD Hood 2Pgs HC T/E M32

  • Mfr # 936012667

  • Zoro # G4045182


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Type
Lever
Color
Gray
Maximum Voltage
500 V
RoHS Compliant
Yes
Standards
CSA Certified, CSA 256883, UL E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936012667
Zoro #
G4045182
UPC #
-
Country of Origin
China

Dimensions

Component Size
16B «77X27»
Thread Size
M32

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
RoHS Compliant
Yes
Standards
CSA Certified, CSA 256883, UL E249674
Finish
Polyester Powder Coated
IP Rating
IP66
Series
93601
Material
Aluminum
Entry Location
Top
Thread Type
(M) Metric
Lock to Mating Part
Yes
Hood Coating
Polyester Powder
Number of Pegs
2
Material - Peg
Stainless Steel
Material - Hood
Die-cast Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.