Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.187X.032 Fiqd Flag (Bb-2225)

  • Mfr # 190070035

  • Zoro # G505899991


product price: $0.37
/ea
Sold in multiples of 300 for $111.00

Key Features

Insulation Color
Blue
Wire Range
16 to 14 AWG
Insulation Type
Nylon (PA)
Connection Type
Female
Seam
Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190070035
Zoro #
G505899991
UPC #
-
Country of Origin
United States

Dimensions

Tab Width
4.75mm
Wire Size (AWG)
14, 16
Tab Thickness
0.81mm

Details

Insulation Color
Blue
Wire Range
16 to 14 AWG
Insulation Type
Nylon (PA)
Connection Type
Female
Seam
Closed
Max. Voltage
600V
Max. Temp.
105 Degrees C
Connection Material
Brass
Features
Glow-Wire Capable
Type
Quick Disconnect
Standards
CSA Listed; UL E79133
Insulation Dia
5.08mm max.
Orientation
Flag
Product Name
InsulKrimp
UL
E79133
Material - Plating Mating
Tin
Insulated
Fully
Temperature Range - Operating
-65° to +105°C
CSA
LR18689
Flammability
94V-2
Polarized to Mating Part
No
Glow-Wire Capable
Yes
Material - Plating Termination
Tin
Series
19007
Lock to Mating Part
None
Material - Resin
Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.