18Ckt Picoflex 1200Mm Long
Mfr # 923151805
Zoro # G805924928
product price: $3.69
/eaSold in multiples of 28 for $103.32
Key Features
Cable Length
1.20m
Series
92315
Wire/Cable Type
PVC, Ribbon Cable
Wire Size AWG
28
Connector to Connector
Picoflex IDT-to-IDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
923151805
Zoro #
G805924928
UPC #
822350935098
Country of Origin
Poland
Dimensions
Cable Length
1.20m
Wire Size AWG
28
Details
Series
92315
Wire/Cable Type
PVC, Ribbon Cable
Connector to Connector
Picoflex IDT-to-IDT
Plating min - Mating
2.032µm
Pitch - Mating Interface
1.27mm
Gender
Female-Female
Color - Resin
Natural
Material - Metal
Phosphor Bronze
Circuits (Loaded)
18
Material - Resin
Polyester
Material - Plating Termination
Tin
Current - Maximum per Contact
1.2A
Plating min - Termination
2.032µm
Voltage - Maximum
250V
Termination Interface: Style
IDT or Pierce
Assembly Configuration
Dual Ended Connectors
Product Name
Picoflex
Material - Plating Mating
Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.