Zoro Homepage

1CKT. LED CONN. B/B RECEPTACLE H=1.2 EMB

  • Mfr # 505072-0101

  • Zoro # G2083782


product price: $0.04
/ea
Sold in multiples of 7500 for $300.00

Key Features

Maximum Voltage
125 V AC/DC
Current
3 A
Maximum Operating Temperature
105 Degrees C
Material
Copper Alloy
Features
Surface Mount Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505072-0101
Zoro #
G2083782
UPC #
-
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.406 µm

Details

Item
Surface Mount Connector
Maximum Voltage
125 V AC/DC
Current
3 A
Maximum Operating Temperature
105 Degrees C
Material
Copper Alloy
Features
Surface Mount Compatible
Max. Voltage
125V AC/DC
Terminal Type
Surface Mount
Max. Temp.
105°C
Number of Contacts
1
Current Rating
3 A
Number of Rows
1
Contact Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.