Zoro Homepage

1X2 Sfp Cage Assembly W/ Press Fit Pins

  • Mfr # 747220004

  • Zoro # G305951035


product price: $7.59
/ea
Sold in multiples of 9 for $68.31

Key Features

Max. Temp.
70°C
Application
Module-to-Board
Series
74722
Material
Copper Alloy
Number of Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
747220004
Zoro #
G305951035
UPC #
-
Country of Origin
China

Details

Max. Temp.
70°C
Application
Module-to-Board
Series
74722
Material
Copper Alloy
Number of Ports
2
Rear Legs
0
Thermal Solutions
Closed Top
Light Pipes per Port
0
Orientation
Horizontal
Max-Temp
70
EMI Panel / Bezel Mount
Elastomer Gasket
Product Name
SFP
Component Type
Cage Assembly
Port Configuration
1x2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.