Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.0 W/B DlGridPlgHsgAssyW/Boss14Ckt

  • Mfr # 503091-1421

  • Zoro # G4035522


product price: $1.29
/ea
Sold in multiples of 74 for $95.46

Key Features

Color
Black
Number of Rows
2
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503091-1421
Zoro #
G4035522
UPC #
-
Country of Origin
Viet Nam

Dimensions

Contact Plating Thickness
0.1 µm

Details

Color
Black
Number of Rows
2
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Voltage
250V AC/DC
Hole Center to Center
2 mm
Material
Nylon
Max. Temp.
105°C
Terminal Type
Through Hole
Standards
CSA Certified; UL E29179
Number of Contacts
14
Current Rating
2 A
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Terminal Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.