Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.0 WtB Dual Conn Dip Plg Hsg Assy 30Ckt

  • Mfr # 55917-3030

  • Zoro # G2084814


product price: $3.15
/ea
Sold in multiples of 30 for $94.50

Key Features

Color
Natural
Number of Rows
2
Insulation Material
Polyester
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55917-3030
Zoro #
G2084814
UPC #
-
Country of Origin
Japan

Details

Color
Natural
Number of Rows
2
Insulation Material
Polyester
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Voltage
250V AC/DC
Material
Polyester
Terminal Type
Through Hole
Hole Center to Center
2 mm
Max. Temp.
105°C
Standards
UL E29179
Current Rating
3 A
Contact Finish
Tin Plated
Number of Contacts
30
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.