Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.0 WtB Hsg 11Ckt

  • Mfr # 51382-1100

  • Zoro # G2759440


product price: $0.36
/ea
Sold in multiples of 300 for $108.00

Key Features

Color
White
Number of Rows
1
Insulation Material
Nylon
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51382-1100
Zoro #
G2759440
UPC #
-
Country of Origin
Japan

Details

Item
Wire Connector
Color
White
Number of Rows
1
Insulation Material
Nylon
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Standards
UL E29179
Material
Nylon
Hole Center to Center
2 mm
Connector Type
Receptacle
Max. Temp.
105°C
Number of Contacts
11
Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.