Zoro Homepage

2.0 WtB Plg Hsg Assy Str W/O Boss 9Ckt

  • Mfr # 55932-0930

  • Zoro # G2761233


product price: $0.46
/ea
Sold in multiples of 200 for $92.00

Key Features

Color
Natural
Number of Rows
1
Insulation Material
Polyester
Maximum Voltage
250 V AC/DC
Current
3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55932-0930
Zoro #
G2761233
UPC #
-
Country of Origin
Japan

Details

Item
Wire Connector
Color
Natural
Number of Rows
1
Insulation Material
Polyester
Maximum Voltage
250 V AC/DC
Current
3 A
Maximum Operating Temperature
105 Degrees C
Terminal Type
Through Hole
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Hole Center to Center
2 mm
Material
Polyester
Number of Contacts
9
Current Rating
3 A
Contact Finish
Tin Plated
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.