Zoro Homepage

2.0 WtB Retainer 4Ckt

  • Mfr # 51217-0405

  • Zoro # G4050450


product price: $0.10
/ea
Sold in multiples of 1000 for $100.00

Key Features

Insulation Material
Polyester
Maximum Operating Temperature
105 Degrees C
RoHS Compliant
Yes
Material
Polyester
Number of Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51217-0405
Zoro #
G4050450
UPC #
-
Country of Origin
Japan

Details

Item
Wire Connector
Color
Gray
Insulation Material
Polyester
Maximum Operating Temperature
105 Degrees C
RoHS Compliant
Yes
Material
Polyester
Number of Contacts
4
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.