Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.0 WtW Plg Hsg 3Ckt

  • Mfr # 51227-0300

  • Zoro # G4051729


product price: $0.13
/ea
Sold in multiples of 750 for $97.50

Key Features

Color
Natural
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
2 mm
Max. Temp.
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51227-0300
Zoro #
G4051729
UPC #
-
Country of Origin
Japan

Details

Item
Wire Connector
Color
Natural
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
2 mm
Max. Temp.
105°C
Connector Type
Plug
Standards
UL E29179
Material
Polyester
Number of Contacts
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.