
2.0 WtW Plg Hsg 8Ckt
Mfr # 51227-0800
Zoro # G4051640
product price: $0.26
/eaSold in multiples of 385 for $100.10
Key Features
Color
Natural
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
Max. Temp.
105°C
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51227-0800
Zoro #
G4051640
UPC #
-
Country of Origin
Japan
Details
Item
Wire Connector
Color
Natural
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
Max. Temp.
105°C
Material
Polyester
Hole Center to Center
2 mm
Connector Type
Plug
Standards
UL E29179
Number of Contacts
8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.