Zoro Homepage

.205X.032 Fem. Fiqd Avikrimp (Bb-5289)

  • Mfr # 190020042

  • Zoro # G605900139


product price: $0.38
/ea
Sold in multiples of 225 for $85.50

Key Features

Insulation Color
Blue
Wire Range
16 to 14 AWG
Connection Type
Female
Insulation Type
Nylon (PA)
Seam
Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190020042
Zoro #
G605900139
UPC #
-
Country of Origin
United States

Dimensions

Tab Width
5.21mm
Wire Size (AWG)
14, 16
Tab Thickness
0.81mm

Details

Insulation Color
Blue
Wire Range
16 to 14 AWG
Connection Type
Female
Insulation Type
Nylon (PA)
Seam
Closed
Max. Voltage
300V
Max. Temp.
105 Degrees C
Connection Material
Brass
Standards
UL E79133
Insulation Dia
3.94mm max.
Insulated
Fully
Lock to Mating Part
None
Temperature Range - Operating
-65° to +105°C
Type
Quick Disconnect
Glow-Wire Capable
No
UL
E79133
Orientation
Straight
Product Name
Avikrimp
Material - Plating Termination
Tin
Series
19002
Polarized to Mating Part
No
Material - Plating Mating
Tin
Flammability
94V-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.