Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.4/5G Dual Band Flex 100Mm Assy Mhf4

  • Mfr # 1461531100

  • Zoro # G305789188


product price: $2.39
/ea
Sold in multiples of 48 for $114.72

Key Features

Type
Internal, Wi-Fi Antenna
Width
9.00mm
Series
146153
Length
34.9 mm
Product Name
2.4/5GHz Balanced Flex Antenna
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461531100
Zoro #
G305789188
UPC #
-
Country of Origin
China

Dimensions

Width
9.00mm
Length
34.9 mm
Cable Length
100.00mm
Thickness
0.10mm

Details

Item
2.4/5GHz Balanced Flex Antenna
Type
Internal, Wi-Fi Antenna
Series
146153
Product Name
2.4/5GHz Balanced Flex Antenna
Peak Gain (dBi)
3.0 @ 2.4 GHz, 4.0 @ 5 GHz
Mounting Style
Adhesive
Band#2 F_Start (MHz)
4900
Band#1 F_Start (MHz)
2400
Polarization
Linear
Radiation Pattern
Omnidirectional
Component Type
Flexible Antenna with Cable
Return Loss - S11 (dB)
< -10
Total Efficiency
>75% @ 2.4 GHz, >75% @ 5 GHz
Electrical Connectivity
Cable
Band#2 F_End (MHz)
5930
Protocol
BLE, BT, Thread, Wi-Fi, Wireless Hart, Zigbee
Function
Signal
Band#1 F_End (MHz)
2483.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.