
2.4/5G Dual Band Flex 200Mm Assy Mhf4
Mfr # 1461531200
Zoro # G705789047
product price: $2.99
/eaSold in multiples of 36 for $107.64
Key Features
Type
Internal, Wi-Fi Antenna
Width
9.00mm
Length
34.9 mm
Series
146153
Protocol
BLE, BT, Thread, Wi-Fi, Wireless Hart, Zigbee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1461531200
Zoro #
G705789047
UPC #
-
Country of Origin
China
Dimensions
Width
9.00mm
Length
34.9 mm
Thickness
0.10mm
Cable Length
200.00mm
Details
Item
Flexible Antenna with Cable
Type
Internal, Wi-Fi Antenna
Series
146153
Protocol
BLE, BT, Thread, Wi-Fi, Wireless Hart, Zigbee
Band#1 F_End (MHz)
2483.5
Polarization
Linear
Band#2 F_Start (MHz)
4900
Radiation Pattern
Omnidirectional
Component Type
Flexible Antenna with Cable
Product Name
2.4/5GHz Balanced Flex Antenna
Peak Gain (dBi)
2.6 @ 2.4 GHz, 3.5 @ 5 GHz
Total Efficiency
>66% @ 5 GHz, >69% @ 2.4 GHz
Band#2 F_End (MHz)
5930
Electrical Connectivity
Cable
Band#1 F_Start (MHz)
2400
Return Loss - S11 (dB)
< -10
Mounting Style
Adhesive
Function
Signal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.