Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24B SEHV M ins Scrw 16+2/16A 830V

  • Mfr # 936010402

  • Zoro # G2079110


product price: $49.55
/ea
Sold in multiples of 2 for $99.10

Key Features

Tightening Test Torque
0.50 Nm
Durability (mating cycles max)
500
Component Type
Inserts - Screw Terminal Block
UL
E249674
Wire Size (AWG)
14-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010402
Zoro #
G2079110
UPC #
-
Country of Origin
China

Dimensions

Wire Size (AWG)
14-20
Component Size
24B «104X27»
Stripping Length
7.00mm

Details

Tightening Test Torque
0.50 Nm
Durability (mating cycles max)
500
Component Type
Inserts - Screw Terminal Block
UL
E249674
Product Name
GWconnect
Insert Color
Grey
Material - Insert
Polycarbonate
CSA
256883
Number of Rows
2
Polarized to Mating Part
Yes
Current - Maximum per Contact
16.0A
Gender
Male
Series
93601
Standard
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977
Insert Series
S-EHV
Voltage - Maximum
830V
Material - Plating
Silver
Material - Contact
Copper Alloy
Temperature Range - Operating
-40° to +125°C
Poles
18

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.