Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24B STD Surf.Hous. w/cov 1Lev Pg21X2

  • Mfr # 936013497

  • Zoro # G2752194


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Maximum Voltage
500 V
Material
Aluminum
Finish
Polyester Powder Coated
Standards
CSA Certified; UL E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
936013497
Zoro #
G2752194
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Color
Gray
Maximum Voltage
500 V
Material
Aluminum
Finish
Polyester Powder Coated
Standards
CSA Certified; UL E249674

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.