Zoro Homepage

2.4MM JACK, RECPT, 2 HOLE FLANGE

  • Mfr # 73387-0021

  • Zoro # G2746971


product price: $51.85
/ea
Sold in multiples of 2 for $103.70

Key Features

Impedance
50Ω
PCB Mounting
Surface Mount
Gender
Jack
Keying to Mating Part
None
Panel Mount Method
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73387-0021
Zoro #
G2746971
UPC #
-
Country of Origin
United States

Details

Impedance
50Ω
PCB Mounting
Surface Mount
Gender
Jack
Keying to Mating Part
None
Panel Mount Method
Compression
Reverse Polar
No
Power / Voltage
VOLTAGE: 500 Vrms@Sea Level
Orientation
Straight
Frequency
65 GHz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.