Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5 Low Profile Hsg 2Ckt 5264-02

  • Mfr # 50-37-5023

  • Zoro # G4049294


product price: $0.12
/ea
Sold in multiples of 2000 for $240.00

Key Features

Color
Natural
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-37-5023
Zoro #
G4049294
UPC #
800753578340
Country of Origin
Korea, Republic of

Details

Item
Wire Connector
Color
Natural
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.5 mm
Material
Nylon
Max. Temp.
105°C
Connector Type
Receptacle
Standards
UL E29179
Number of Contacts
2
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.