Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5 WtB Wafer Assy RA W/Kink 13Ckt

  • Mfr # 53426-1310

  • Zoro # G4043091


product price: $0.63
/ea
Sold in multiples of 150 for $94.50

Key Features

Color
Natural
Number of Rows
1
Insulation Material
Polyester
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53426-1310
Zoro #
G4043091
UPC #
-
Country of Origin
Japan

Details

Color
Natural
Number of Rows
1
Insulation Material
Polyester
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Kinked Pin
Standards
CSA Certified; UL E29179
Hole Center to Center
2.5 mm
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Material
Polyester
Contact Finish
Tin Plated
Number of Contacts
13
Current Rating
3 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.