Zoro Homepage

2.50Mm Pitch, Board-In Crimp Housing, 2 Circuits, Right-Angle, Natural

  • Mfr # 2124150200

  • Zoro # G605909880


product price: $0.07
/ea
Sold in multiples of 2000 for $140.00

Key Features

Color
Natural
Number of Rows
1
Series
212415
Application
Signal, Wire-to-Board
Material
Polyamide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2124150200
Zoro #
G605909880
UPC #
-
Country of Origin
Korea, Republic of

Details

Color
Natural
Number of Rows
1
Series
212415
Application
Signal, Wire-to-Board
Material
Polyamide
Max. Temp.
105°C
Hole Center to Center
2.5 mm
Number of Contacts
2
Material - Resin
Polyamide
Pitch - Mating Interface
2.50mm
Circuits (maximum)
2
Product Name
Board-in
Glow-Wire Capable
No
Temperature Range - Operating
-40° to +105°C
Stackable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.