Zoro Homepage

2.50Mm Pitch, Board-In Crimp Housing, 5 Circuits, Right-Angle, Natural

  • Mfr # 2124150500

  • Zoro # G305909883


product price: $0.11
/ea
Sold in multiples of 850 for $93.50

Key Features

Color
Natural
Number of Rows
1
Series
212415
Application
Signal, Wire-to-Board
Max. Temp.
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2124150500
Zoro #
G305909883
UPC #
-
Country of Origin
Korea, Republic of

Details

Color
Natural
Number of Rows
1
Series
212415
Application
Signal, Wire-to-Board
Max. Temp.
105°C
Hole Center to Center
2.5 mm
Material
Polyamide
Number of Contacts
5
Temperature Range - Operating
-40° to +105°C
Product Name
Board-in
Pitch - Mating Interface
2.50mm
Glow-Wire Capable
No
Stackable
No
Circuits (maximum)
5
Material - Resin
Polyamide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.