Zoro Homepage

.250X.032 Fem Piqd Insulk 22-18 Quixon

  • Mfr # 192740002

  • Zoro # G505899663


product price: $0.18
/ea
Sold in multiples of 468 for $84.24

Key Features

Insulation Color
Red
Connection Type
Female
Insulation Type
PVC
Wire Range
22 to 18 AWG
Seam
Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192740002
Zoro #
G505899663
UPC #
-
Country of Origin
United States

Dimensions

Tab Thickness
0.41mm
Wire Size (AWG)
18, 20, 22
Tab Width
7.87mm

Details

Insulation Color
Red
Connection Type
Female
Insulation Type
PVC
Wire Range
22 to 18 AWG
Seam
Closed
Max. Temp.
105 Degrees C
Max. Voltage
600V
Standards
CSA Listed; UL E79133
Connection Material
Brass
Insulation Dia
3.30mm
Material - Plating Termination
Tin
CSA
LR18689
Orientation
Straight
Product Name
InsulKrimp,Quixon
Flammability
94V-0
Type
Quick Disconnect
Glow-Wire Capable
No
Material - Plating Mating
Tin
Temperature Range - Operating
-55° to +105°C
Lock to Mating Part
None
Series
19274
UL
E79133
Insulated
Partial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.