Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.54Mm Drsw T/H Hdr. 14Ckt

  • Mfr # 879140007

  • Zoro # G905959240


product price: $0.99
/ea
Sold in multiples of 85 for $84.15

Key Features

Color
Black
Insulation Material
High Temperature Thermoplastic
Maximum Voltage
250 V
Application
Board-to-Board, Signal, Wire-to-Board
Series
87914
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
879140007
Zoro #
G905959240
UPC #
-
Country of Origin
Indonesia

Dimensions

PC Tail Length
3.05mm
Mated Height
8.08mm
PCB Thickness - Recommended
1.60mm

Details

Item
C-Grid
Color
Black
Insulation Material
High Temperature Thermoplastic
Maximum Voltage
250 V
Application
Board-to-Board, Signal, Wire-to-Board
Series
87914
Standards
UL E29179
Maximum Operating Temperature
260 Degrees F
UL 94 Flammability Rating
V-0
Number of Rows
2
Flammability
94V-0
First Mate / Last Break
No
Termination Interface Style
Through Hole
Breakaway
Yes
Max-Cycle
1
Material - Plating Termination
Nickel
Component Type
PCB Header
Material - Metal
Copper Alloy
Plating min - Mating
2.540µm
Color - Resin
Black
Circuits (Loaded)
14
Current - Maximum per Contact
3.0A
Material - Resin
High Temperature Thermoplastic
UL
E29179
PCB Locator
No
Product Name
C-Grid
Lock to Mating Part
None
PCB Retention
None
Polarized to PCB
No
Max-Duration
12
Material - Plating Mating
Tin
Max-Temp
260
Orientation
Vertical
Polarized to Mating Part
No
Guide to Mating Part
No
Temperature Range - Operating
-55° to +105°C
Stackable
No
Voltage - Maximum
250V
Pitch - Mating Interface
2.54mm
Shrouded
No
Glow-Wire Capable
No
Keying to Mating Part
None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.